Zoro Homepage

Adjustable Handle, 2.36" L, 5/16-18 Thread

  • Mfr # MA-27455

  • Zoro # G5127147


product price: $13.29
/ea

Key Features

Style
Heavy Duty
Screw Length
1.5700 in
Length
2.36"
Thread Size
5/16"-18
Diameter
0.94"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MA-27455
Zoro #
G5127147
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Length
1.5700 in
Length
2.36"
Thread Size
5/16"-18
Diameter
0.94"
Height
1.58"
Height (In.)
2.52
Overall Height
3.93 in
Overall Length
2.99 in
Base Dia. (In.)
0.94
Handle Length
2.52 in
Hub Height
1.58 in
Thread Length
1.57 in

Details

Style
Heavy Duty
Material
Steel
Color
Black
Type
Stud
Components
Steel
Item
Adjustable Handle
Finish
Black Oxide (Parts)
Knob Type
Ball Knob
Thread Type
External
Handle Material
Steel
Components Material
Steel
Thread Standard
UNC
Features
Enclosed Construction
Handle Type
Ball Knob
Measurement System
Inch
Thread Material
Steel

Description

Adjustable Handle, Handle Type Ball Knob, Handle Material Steel, Components Material Steel, Color Black, Thread Size 5/16 In.-18, Thread Standard UNC, Screw Length 1.5700 in, Overall Height 3.93 in, Overall Length 2.99 in, Thread Type External, Features Enclosed Construction, Thread Pitch Not Applicable, Mounting Type Threaded Stud, Seal Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.