Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adjustable Handle, 2.36" Screw Length

  • Mfr # 98528

  • Zoro # G3776908


product price: $42.99
/ea

Key Features

Base Dia. (In.)
0.91
Color
Silver
Diameter
0.91"
Finish
Polished
Height
2.00"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
98528
Zoro #
G3776908
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Base Dia. (In.)
0.91
Diameter
0.91"
Height
2.00"
Length
4.33"
Screw Length
2-23/64 in
Thread Size
1/2"-13
Overall Length
4.33 in
Height (In.)
2.00
Overall Height
5.47 in
Thread Length
2.36 in

Details

Color
Silver
Finish
Polished
Knob Type
Ball Knob
Material
Stainless Steel
Style
Classic Ball
Components
Stainless Steel
Item
Adjustable Handle
Type
Internal Thread, Stainless Steel Stud
Thread Type
External
Handle
0 Degrees
Features
Can Be Used in Maritime or Corrosive Manufacturing Environments, Instantly Adjustable to 20 to 45 Different Handle Positions Depending on Size, Non-Magnetic
Thread Standard
UNC
Resistance Properties
Heat-Resistant
Handle Material
Stainless Steel
Components Material
Stainless Steel
Handle Type
Ball Knob

Description

Adjustable Handle, Handle Type Ball Knob, Handle Material Stainless Steel, Components Material Stainless Steel, Color Silver, Thread Size 1/2 In.-13, Thread Standard UNC, Screw Length 2-23/64 in, Overall Height 5.47 in, Overall Length 4.33 in, Thread Type External, Features Can Be Used in Maritime or Corrosive Manufacturing Environments, Instantly Adjustable to 20 to 45 Different Handle Positions Depending on Size, Non-Magnetic, Resistance Properties Heat-Resistant, Mounting Type Threaded Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.