Zoro Homepage

Adjustable Handle, 2.36" Screw Length

  • Mfr # MA-38508

  • Zoro # G3348681


product price: $10.15
/ea

Key Features

Base Dia. (In.)
0.91
Color
Black
Diameter
0.9"
Finish
Powder Coated
Height
2.95"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MA-38508
Zoro #
G3348681
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Base Dia. (In.)
0.91
Diameter
0.9"
Height
2.95"
Length
4.33"
Screw Length
2-23/64 in
Thread Size
1/2"-13
Overall Length
4.33 in
Height (In.)
1.14
Overall Height
5.31 in
Hub Height
2 in
Handle Length
4.33 in
Thread Length
2.36 in

Description

Adjustable Handle, Handle Type Teardrop, Handle Material Zinc, Components Material Carbon Steel, Color Black, Thread Size 1/2 In.-13, Thread Standard UNC, Screw Length 2-23/64 in, Overall Height 5.31 in, Overall Length 4.33 in, Thread Type External, Features Molded in Metal Spline Insert, Thread Pitch Not Applicable, Resistance Properties Corrosion-Resistant, Mounting Type Threaded Stud, Finish - Machining Powder Coated, Seal Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.