Zoro Homepage

Adjustable Handle, 2.36" Screw Length

  • Mfr # MA-39468

  • Zoro # G3349199


product price: $9.15
/ea

Key Features

Base Dia. (In.)
0.91
Color
Black
Diameter
23mm
Finish
Powder Coated
Height
75mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MA-39468
Zoro #
G3349199
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Base Dia. (In.)
0.91
Diameter
23mm
Height
75mm
Length
110mm
Screw Length
59.94mm
Thread Size
M16
Overall Length
110 mm
Height (In.)
0.95
Overall Height
135 mm
Thread Length
60 mm

Details

Color
Black
Finish
Powder Coated
Knob Type
Adjustable Handle
Material
Carbon Steel, Zinc
Style
Modern
Item
Adjustable Handle
Type
Internal Thread, Stainless Steel Stud
Components
Steel
Thread Type
External
Handle
0 Degrees
Features
Molded in Metal Spline Insert
Handle Material
Zinc
Components Material
Carbon Steel
Handle Type
Teardrop
Finish - Machining
Powder Coated
Thread Standard
Metric

Description

Adjustable Handle, Handle Type Teardrop, Handle Material Zinc, Components Material Carbon Steel, Color Black, Thread Size M16, Thread Standard Metric, Screw Length 59.94mm, Overall Height 135 mm, Overall Length 110 mm, Thread Type External, Features Molded in Metal Spline Insert, Mounting Type Threaded Stud, Finish - Machining Powder Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.