Zoro Homepage

Adjustable Handle, 2.36" Screw Length

  • Mfr # MA-59258

  • Zoro # G3351308


product price: $8.99
/ea

Key Features

Base Dia. (In.)
0.63
Color
Black
Diameter
16mm
Finish
Powder Coated
Height
55mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MA-59258
Zoro #
G3351308
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Base Dia. (In.)
0.63
Diameter
16mm
Height
55mm
Length
80mm
Screw Length
59.94mm
Thread Size
M10
Overall Length
80 mm
Overall Height
115 mm
Height (In.)
1.48
Hub Height
37.5 mm
Thread Length
60 mm
Handle Length
80 mm

Description

Adjustable Handle, Handle Type Teardrop, Handle Material Zinc, Components Material Stainless Steel, Color Black, Thread Size M10, Thread Standard Metric, Screw Length 59.94mm, Overall Height 115 mm, Overall Length 80 mm, Thread Type External, Thread Pitch Not Applicable, Resistance Properties Corrosion-Resistant, Mounting Type Threaded Stud, Finish - Machining Powder Coated, Seal Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.