Zoro Homepage

Adjustable Handle, 2.36" Screw Length

  • Mfr # MA-79468

  • Zoro # G3270972


product price: $16.19
/ea

Key Features

Base Dia. (In.)
0.91
Color
Black
Diameter
23mm
Finish
Gloss Powder Coated
Height
79mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MA-79468
Zoro #
G3270972
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Base Dia. (In.)
0.91
Diameter
23mm
Height
79mm
Length
110mm
Screw Length
59.94mm
Thread Size
M16
Overall Length
110 mm
Overall Height
139 mm
Height (In.)
2.01
Thread Length
60 mm

Details

Color
Black
Finish
Gloss Powder Coated
Knob Type
Adjustable Handle
Material
Diecast Zinc, Carbon Steel
Style
Classic Ball
Components
Steel
Item
Adjustable Handle
Handle
0 Degrees
Type
Internal Thread, Stainless Steel Stud
Thread Type
External
Handle Material
Zinc
Finish - Machining
Powder Coated
Handle Type
Ball Knob
Components Material
Carbon Steel
Features
High Strength, Instantly Adjustable to 20 to 45 Different Handle Positions Depending on Size, Smooth and Comfortable Design
Thread Standard
Metric

Description

Adjustable Handle, Handle Type Ball Knob, Handle Material Zinc, Components Material Carbon Steel, Color Black, Thread Size M16, Thread Standard Metric, Screw Length 59.94mm, Overall Height 139 mm, Overall Length 110 mm, Thread Type External, Mounting Type Threaded Stud, Finish - Machining Powder Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.