Zoro Homepage

Adjustable Handle, 4" L, 1/4-20 Thread

  • Mfr # MA-24011

  • Zoro # G5126383


product price: $12.89
/ea

Key Features

Style
Heavy Duty
Length
4"
Thread Size
1/4"-20
Diameter
0.53"
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MA-24011
Zoro #
G5126383
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
4"
Thread Size
1/4"-20
Diameter
0.53"
Height
0.71"
Height (In.)
0.47
Base Dia. (In.)
0.53
Overall Height
0.47 in
Overall Length
4.265 in
Hub Height
0.71 in
Handle Length
4 in

Description

Adjustable Handle, Handle Type Ball Knob, Handle Material Steel, Components Material Steel, Color Black, Thread Size 1/4 In.-20, Thread Standard UNC, Overall Height 0.47 in, Overall Length 4.265 in, Thread Type Internal, Features Low Profile with Long Arm Reach, Thread Pitch Not Applicable, Mounting Type Threaded Hole, Seal Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.