Zoro Homepage

Adjustable Handle, 4.65" L, 5/8-11 Thread

  • Mfr # MA-27650

  • Zoro # G5112270


product price: $26.29
/ea

Key Features

Style
Heavy Duty
Screw Length
2-11/64 in
Length
4.65"
Diameter
1.62"
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MA-27650
Zoro #
G5112270
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Length
2-11/64 in
Length
4.65"
Thread Size
5/8"-11
Diameter
1.62"
Height
2.40"
Height (In.)
3.94
Overall Height
6.11 in
Overall Length
5.46 in
Base Dia. (In.)
1.63
Thread Length
2.17 in
Hub Height
2.4 in
Handle Length
4.65 in

Description

Adjustable Handle, Handle Type Ball Knob, Handle Material Steel, Components Material Steel, Color Black, Thread Size 5/8 In.-11, Thread Standard UNC, Screw Length 2-11/64 in, Overall Height 6.11 in, Overall Length 5.46 in, Thread Type External, Features Enclosed Construction, Thread Pitch Not Applicable, Mounting Type Threaded Stud, Seal Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.