Zoro Homepage

Adjustable Handle, 5.16" L, 1/2-13 Thread

  • Mfr # MA-24032

  • Zoro # G5126499


product price: $20.29
/ea

Key Features

Style
Heavy Duty
Length
5.16"
Thread Size
1/2"-13
Diameter
0.75"
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MA-24032
Zoro #
G5126499
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
5.16"
Thread Size
1/2"-13
Diameter
0.75"
Height
0.83"
Height (In.)
0.53
Overall Height
0.53 in
Base Dia. (In.)
0.75
Overall Length
5.535 in
Hub Height
0.83 in
Handle Length
5.16 in

Details

Style
Heavy Duty
Material
Steel
Color
Black
Type
Tap
Components
Steel
Knob Type
Ball Knob
Thread Type
Internal
Item
Adjustable Handle
Finish
Black Oxide (Parts)
Handle
0 Degrees
Components Material
Steel
Thread Standard
UNC
Handle Type
Ball Knob
Features
Low Profile with Long Arm Reach
Handle Material
Steel
Handle Angle
0 Degrees
Measurement System
Inch
Thread Material
Steel

Description

Adjustable Handle, Handle Type Ball Knob, Handle Material Steel, Components Material Steel, Color Black, Thread Size 1/2 In.-13, Thread Standard UNC, Overall Height 0.53 in, Overall Length 5.535 in, Thread Type Internal, Features Low Profile with Long Arm Reach, Thread Pitch Not Applicable, Mounting Type Threaded Hole, Seal Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.