Zoro Homepage

Adjustable Handle, 5.16" L, 1/2-13 Thread

  • Mfr # MA-24306

  • Zoro # G5126858


product price: $18.29
/ea

Key Features

Style
Heavy Duty
Screw Length
1.9600 in
Length
5.16"
Thread Size
1/2"-13
Diameter
0.75"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MA-24306
Zoro #
G5126858
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Length
1.9600 in
Length
5.16"
Thread Size
1/2"-13
Diameter
0.75"
Height
0.83"
Overall Height
2.49 in
Height (In.)
0.53
Overall Length
5.535 in
Base Dia. (In.)
0.75
Hub Height
0.83 in
Thread Length
1.96 in
Handle Length
5.16 in

Details

Style
Heavy Duty
Material
Steel
Color
Black
Type
Stud
Components
Steel
Thread Type
External
Knob Type
Ball Knob
Item
Adjustable Handle
Finish
Black Oxide (Parts)
Handle
0 Degrees
Handle Material
Steel
Features
Low Profile with Long Arm Reach
Thread Standard
UNC
Handle Type
Ball Knob
Components Material
Steel
Measurement System
Inch
Handle Angle
0 Degrees
Thread Material
Steel

Description

Adjustable Handle, Handle Type Ball Knob, Handle Material Steel, Components Material Steel, Color Black, Thread Size 1/2 In.-13, Thread Standard UNC, Screw Length 1.9600 in, Overall Height 2.49 in, Overall Length 5.535 in, Thread Type External, Features Low Profile with Long Arm Reach, Thread Pitch Not Applicable, Mounting Type Threaded Stud, Seal Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.