Adjustable Handle, 5.35" L, 3/4-10 Thread
Mfr # MA-27750
Zoro # G5112298
product price: $40.69
/eaKey Features
Style
Heavy Duty
Screw Length
2-23/64 in
Length
5.35"
Diameter
1.62"
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MA-27750
Zoro #
G5112298
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Length
2-23/64 in
Length
5.35"
Thread Size
3/4"-10
Diameter
1.62"
Height
2.40"
Overall Length
6.16 in
Base Dia. (In.)
1.63
Overall Height
6.3 in
Height (In.)
3.94
Thread Length
2.36 in
Hub Height
2.4 in
Handle Length
5.35 in
Description
Adjustable Handle, Handle Type Ball Knob, Handle Material Steel, Components Material Steel, Color Black, Thread Size 3/4 In.-10, Thread Standard UNC, Screw Length 2-23/64 in, Overall Height 6.3 in, Overall Length 6.16 in, Thread Type External, Features Enclosed Construction, Thread Pitch Not Applicable, Mounting Type Threaded Stud, Seal Material Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.