Zoro Homepage

Adjustable Handle, 81.00 mm L, M8 Thread

  • Mfr # MA-39609

  • Zoro # G5075152


product price: $21.79
/ea

Key Features

Style
Heavy Duty
Length
81.00mm
Diameter
24.00mm
Material
Steel
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MA-39609
Zoro #
G5075152
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
81.00mm
Thread Size
M8
Diameter
24.00mm
Height
40.00mm
Base Dia. (In.)
0.94
Overall Height
64 mm
Overall Length
93 mm
Height (In.)
1.57
Handle Length
81 mm
Thread Length
23 mm
Hub Height
40 mm

Details

Style
Heavy Duty
Material
Steel
Color
Black
Type
Tap
Components
Steel
Knob Type
Ball Knob
Finish
Black Oxide (Parts)
Thread Type
Internal
Item
Adjustable Handle
Features
Totally Enclosed Construction
Handle Material
Steel
Thread Standard
Metric
Components Material
Steel
Handle Type
Ball Knob
Thread Material
Steel
Measurement System
Metric

Description

Adjustable Handle, Handle Type Ball Knob, Handle Material Steel, Components Material Steel, Color Black, Thread Size M8, Thread Standard Metric, Overall Height 64 mm, Overall Length 93 mm, Thread Type Internal, Features Totally Enclosed Construction, Thread Pitch Not Applicable, Mounting Type Threaded Hole, Seal Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.