Zoro Homepage

Adjustable Handle, 98.00 mm L, M12 Thread

  • Mfr # MA-39830

  • Zoro # G5127451


product price: $22.59
/ea

Key Features

Style
Heavy Duty
Screw Length
60.00mm
Length
98.00mm
Thread Size
M12
Diameter
28.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MA-39830
Zoro #
G5127451
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Length
60.00mm
Length
98.00mm
Thread Size
M12
Diameter
28.00mm
Height
46.00mm
Overall Height
136 mm
Base Dia. (In.)
1.125
Height (In.)
1.81
Overall Length
112 mm
Handle Length
98 mm
Hub Height
46 mm
Thread Length
60 mm

Description

Adjustable Handle, Handle Type Ball Knob, Handle Material Steel, Components Material Steel, Color Black, Thread Size M12, Thread Standard Metric, Screw Length 60.00mm, Overall Height 136 mm, Overall Length 112 mm, Thread Type External, Features Totally Enclosed Construction, Thread Pitch Not Applicable, Mounting Type Threaded Stud, Seal Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.