Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adjustable Mask Hook, Silicone, 100PK

  • Mfr # 56LK26

  • Zoro # G1014941


product price: $21.50
/pk 100, $0.22/ea

Key Features

Color
Black
Material
Silicone
Typical Application
General Purpose
Height
0.79"
Width
5.51"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56LK26
Zoro #
G1014941
UPC #
-
Country of Origin
China

Dimensions

Height
0.79"
Width
5.51"

Details

Item
Adjustable Mask Hook
Color
Black
Material
Silicone
Typical Application
General Purpose

Description

Adjustable Mask Hook, Black, Silicone, General Purpose, 5.51 In., 0.79 In., Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.