Zoro Homepage

Adjustable Nozzle Holder, Brass, 3650 psi

  • Mfr # 4050402000

  • Zoro # G6448134


product price: $22.65
/ea

Key Features

Inlet
1/4 in (F)NPT
Material
Brass
Max. Fluid Temp.
320 Degrees F
Outlet
1/4 in (F)
Max. Pressure
3,650 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4050402000
Zoro #
G6448134
UPC #
192216020009
Country of Origin
Italy

Details

Inlet
1/4 in (F)NPT
Material
Brass
Item
Adjustable Nozzle Holder
Max. Fluid Temp.
320 Degrees F
Outlet
1/4 in (F)
Max. Pressure
3,650 psi

Description

Adjustable Nozzle Holder, Inlet 1/4 in (F)NPT, Outlet 1/4 in (F), Material Brass, Max. Pressure 3,650 psi, Max. Fluid Temp. 320 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.