Zoro Homepage

Adjustable Tensioner, 2 in Arm

  • Mfr # 10-IDL-BRAK

  • Zoro # G310984820


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Material
Cast Iron
Sprocket Material
Cast Iron
Overall Length
4.63 in
Mount Base Width
9/16 in
Thread Length
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10-IDL-BRAK
Zoro #
G310984820
UPC #
00195057187696
Country of Origin
China

Dimensions

Overall Length
4.63 in
Mount Base Width
9/16 in
Thread Length
7/8 in
Overall Height
1 7/8 in
Mount Hole Diameter
3/8 in
For Shaft Thread Size
3/4"-16
Shaft Thread Size
3/4"-16
Arm Length to Hole Center
2 in
Mount Base Length
4 5/8 in
Mount Hole Center-to-Center Length
3 1/2 in

Details

Material
Cast Iron
Item
Adjustable Tensioner
Sprocket Material
Cast Iron
Includes Tightener Shaft
No
For Idler Type
Chain Sprocket, Flat Belt Pulley, Timing Belt Pulley
Adjustment Type
Adjustable Base
Number of Mount Holes
2

Description

Adjustable Tensioner, Arm Length to Hole Center 2 in, For Shaft Thread Size 3/4 In.-16, Includes Tightener Shaft No, Mount Base Length 4 5/8 in, Mount Base Width 9/16 in, Mount Hole Diameter 3/8 in, Overall Length 4.63 in, Shaft Diameter Not Applicable, Shaft Length Not Applicable, Shaft Thread Size 3/4 In.-16, Thread Length 7/8 in, Adjustment Type Single-Adjustable, For Idler Type Chain Sprocket, Flat Belt Pulley, Timing Belt Pulley, Material Cast Iron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.