Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adpt, MNPT-FNPSM Swl, 3/8-18, El, PK5

  • Mfr # 5RKY9

  • Zoro # G9516281


product price: $17.39
/pk 5, $3.48/ea

Key Features

Compatible Pipe Size
3/8 in
Fitting Shape
90 Degrees Elbow
Fitting Movement
Swivel
Fitting Material
Steel x Steel
Fitting Size
3/8 in x 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5RKY9
Zoro #
G9516281
UPC #
-
Country of Origin
Unknown

Dimensions

Compatible Pipe Size
3/8 in
Fitting Size
3/8 in x 3/8 in
Thread Size
3/8"-18
Fitting Thread Size 2
3/8"-18
Fitting Thread Size 1
3/8"-18
Hose Fitting A Size
3/8 in
Hose Fitting B Size
3/8 in

Details

Item
Hydraulic Hose Adapter
Fitting Shape
90 Degrees Elbow
Fitting Movement
Swivel
Fitting Material
Steel x Steel
Fitting Connection Type
NPTF x NPTF
Max. Working Pressure @ 70 F
5,000 psi
Fitting Thread Type 2
Female NPSM Swivel
Max. Working Pressure (PSI)
5000
Finish
Yellow Dichromate
Fitting Thread Type 1
Male NPT
Standards
AISI/SAE12L14
Hose Adapter Material
Steel
Includes O-Ring
No
Hose Fitting B Gender
Female
Hose Fitting A Connection Type
NPTF
Crimpable
No
Hose Fitting A Gender
Male
Material Grade
1045
Hose Fitting B Connection Type
NPTF
Material
Steel

Description

Hydraulic Hose Adapter, Thread Size 3/8 In.-18, Fitting Shape 90 Degrees Elbow, Swivel, 5,000 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 3/8 in, Hose Fitting A Gender Male, Hose Fitting B Gender Female, Hose Fitting A Size 3/8 in, Hose Fitting B Size 3/8 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type NPTF, Fitting Material Steel x Steel, 1045, AISI/SAE12L14, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.