Zoro Homepage

Adpt, MNPT-MJIC, 1/2-14, 7/8-14, El, 1.47In

  • Mfr # J10MEBO

  • Zoro # G0925811


product price: $49.69
/ea

Key Features

Compatible Pipe Size
1/2 in
Fitting Shape
90 Degrees Elbow
Fitting Movement
Rigid
Fitting Material
316 Stainless Steel x 316 Stainless Steel
Fitting Size
1/2 in x 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J10MEBO
Zoro #
G0925811
UPC #
-
Country of Origin
China

Dimensions

Compatible Pipe Size
1/2 in
Fitting Size
1/2 in x 5/8 in
Thread Size
1/2"-14
Length (In.)
1.47
Fitting Thread Size 2
7/8"-14
Fitting Thread Size 1
1/2"-14
Hose Fitting B Size
5/8 in
Hose Fitting A Size
1/2 in

Details

Item
Hydraulic Hose Adapter
Fitting Shape
90 Degrees Elbow
Fitting Movement
Rigid
Fitting Material
316 Stainless Steel x 316 Stainless Steel
Fitting Connection Type
NPT x JIC
Max. Working Pressure @ 70 F
3,000 psi
Finish
Plain
Hose Adapter Material
316 Stainless Steel
Standards
SAE J514/JIC
Max. Working Pressure (PSI)
3000
Fitting Thread Type 2
Male JIC
Fitting Thread Type 1
Male NPT
For Hose Type
Hydraulic
Hose Fitting A Connection Type
NPT
Crimpable
No
Includes O-Ring
No
Hose Fitting A Gender
Male
Hose Fitting B Gender
Male
Hose Fitting B Connection Type
JIC
Material
316 Stainless Steel

Description

Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 1/2 In.-14, Fitting Shape 90 Degrees Elbow, Rigid, 3,000 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 1/2 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1/2 in, Hose Fitting B Size 5/8 in, Hose Fitting A Connection Type NPT, Hose Fitting B Connection Type JIC, Fitting Material 316 Stainless Steel x 316 Stainless Steel, SAE J514/JIC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.