Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adpt, MNPT-MJIC, 1/8-27, 7/16-20, Strt

  • Mfr # J4CBO

  • Zoro # G1121793


product price: $11.69
/ea

Key Features

Compatible Pipe Size
1/8 in
Fitting Shape
Straight
Fitting Movement
Rigid
Fitting Material
316 Stainless Steel x 316 Stainless Steel
Fitting Size
1/8 in x 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J4CBO
Zoro #
G1121793
UPC #
00194484301460
Country of Origin
China

Dimensions

Compatible Pipe Size
1/8 in
Fitting Size
1/8 in x 1/4 in
Thread Size
1/8"-27
Fitting Thread Size 1
1/8"-27
Length (In.)
1.22
Fitting Thread Size 2
7/16"-20
Hose Fitting A Size
1/8 in
Hose Fitting B Size
1/4 in

Details

Item
Hydraulic Hose Adapter
Fitting Shape
Straight
Fitting Movement
Rigid
Fitting Material
316 Stainless Steel x 316 Stainless Steel
Fitting Connection Type
NPT x JIC
Max. Working Pressure @ 70 F
4,500 psi
Standards
SAE J514/JIC
Max. Working Pressure (PSI)
4500
Fitting Thread Type 1
Male NPT
Fitting Thread Type 2
Male JIC
Hose Adapter Material
316 Stainless Steel
Finish
Plain
For Hose Type
Hydraulic
Includes O-Ring
No
Hose Fitting A Gender
Male
Hose Fitting A Connection Type
NPT
Hose Fitting B Gender
Male
Crimpable
No
Hose Fitting B Connection Type
JIC
Material
316 Stainless Steel

Description

Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 1/8 In.-27, Fitting Shape Straight, Rigid, 4,500 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 1/8 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1/8 in, Hose Fitting B Size 1/4 in, Hose Fitting A Connection Type NPT, Hose Fitting B Connection Type JIC, Fitting Material 316 Stainless Steel x 316 Stainless Steel, SAE J514/JIC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.