Aerosol Spray Bandage, 1 oz., PK4
Mfr # 90447
Zoro # G7347282
product price: $9.79
/pk 4, $2.45/eaKey Features
Includes
(4) Liquid Skin Pipettes
Formula
Cyanoacrylate
Waterproof
No
Size
0.017 oz
Package Type
Box
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
90447
Zoro #
G7347282
UPC #
-
Country of Origin
United States
Dimensions
Size
0.017 oz
Details
Item
Liquid Bandage
Includes
(4) Liquid Skin Pipettes
Formula
Cyanoacrylate
Waterproof
No
Package Type
Box
Standards
OSHA Compliant
Unitized
Unitized
Compatible Manufacturer Part Number
90732, 90829, 90830, 90831, 90832, 90833, 90834, 90835
Active Ingredient
Cyanoacrylate
Product Type
Liquid Bandage
Water Resistance
Not Water Resistant
Description
Liquid Bandage, Active Ingredient Cyanoacrylate, Size 0.017 oz, Standards OSHA Compliant, Unitized Unitized, Water Resistance Not Water Resistant, Compatible Manufacturer Part Number 90732, 90829, 90830, 90831, 90832, 90833, 90834, 90835, Compatible Grainger Part Number 65DF96, 65DF97, 65DF98, 65DF99, 65DG01, 65DG02, 65DG03, 65DG04, Product Type Liquid Bandage, Package Type Box, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.