Zoro Homepage

Aflas Round Cord, 13/64" D, 100' L, 80A

  • Mfr # ZUSA-RC-656

  • Zoro # G402582330


product price: $656.99
/ea
Free Shipping & Returns

Key Features

Material
Aflas
Color
Black
Durometer
80A
Tensile Strength
1,650 psi
Cross Section Fractional
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-RC-656
Zoro #
G402582330
UPC #
193005481698
Country of Origin
United States

Dimensions

Overall Length
100 ft
Overall Diameter
13/64 in

Details

Item
Aflas Round Cord
Material
Aflas
Color
Black
Durometer
80A
Tensile Strength
1,650 psi
Cross Section Fractional
3/16 in
Cross Section Actual
0.21 in
Maximum Temperature
450 Degrees F
Minimum Temperature
0 Degrees F
Water Resistance
Good
Grade
Standard
Weather Resistance
Excellent
Abrasion Resistance
Good
Oil Resistance
Excellent
Shape
Round
Chemical Resistance
Excellent

Description

Aflas Cord Stock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.