Shop ZORO SELECT
See all product information
Create Account
Aflas Round Cord, 1/4" D, 10' L, 80A, Black
- Mfr # ZUSA-RC-630
- Zoro # G502582445
product price:Â
$
90.69
/ea
Key Features
Material
Aflas
Color
Black
Durometer
80A
Tensile Strength
1,650 psi
Water Resistance
Good
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-RC-630
- Zoro #
- G502582445
- UPC #
- 193005481971
- Country of Origin
- United States
- Item
- Aflas Round Cord
- Material
- Aflas
- Color
- Black
- Durometer
- 80A
- Tensile Strength
- 1,650 psi
- Water Resistance
- Good
- Shape
- Round
- Cross Section Fractional
- 1/4 in
- Abrasion Resistance
- Good
- Weather Resistance
- Excellent
- Cross Section Actual
- 0.25 in
- Chemical Resistance
- Excellent
- Minimum Temperature
- 0 Degrees F
- Grade
- Standard
- Oil Resistance
- Excellent
- Maximum Temperature
- 450 Degrees F
- Shell Material
- Aflas
- Wire Color
- Black
- Traction Material
- Aflas
Dimensions
- Overall Diameter
- 1/4 in
- Overall Length
- 10 ft
- Wire Rope Length
- 10 ft
- Length
- 10 ft
Description
Aflas Cord Stock
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.