Zoro Homepage

Aflas Round Cord, 1/4" D, 12" L, 80A, Black

  • Mfr # ZUSA-RC-455

  • Zoro # G802584675


product price: $9.19
/ea

Key Features

Material
Aflas
Color
Black
Durometer
80A
Tensile Strength
1,650 psi
Chemical Resistance
Excellent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-RC-455
Zoro #
G802584675
UPC #
193005315269
Country of Origin
United States

Dimensions

Overall Diameter
1/4 in
Overall Length
12 in

Details

Item
Aflas Round Cord
Material
Aflas
Color
Black
Durometer
80A
Tensile Strength
1,650 psi
Chemical Resistance
Excellent
Cross Section Actual
0.25 in
Water Resistance
Good
Weather Resistance
Excellent
Shape
Round
Abrasion Resistance
Good
Maximum Temperature
450 Degrees F
Grade
Standard
Cross Section Fractional
1/4 in
Minimum Temperature
0 Degrees F
Oil Resistance
Excellent

Description

Aflas Cord Stock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.