Zoro Homepage

Aflas Round Cord, 3/8" D, 5' L, 80A, Black

  • Mfr # ZUSA-RC-7

  • Zoro # G302582614


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Material
Aflas
Color
Black
Durometer
80A
Tensile Strength
1,650 psi
Chemical Resistance
Excellent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-RC-7
Zoro #
G302582614
UPC #
193005161729
Country of Origin
United States

Dimensions

Overall Diameter
3/8 in
Overall Length
5 ft

Details

Item
Aflas Round Cord
Material
Aflas
Color
Black
Durometer
80A
Tensile Strength
1,650 psi
Chemical Resistance
Excellent
Weather Resistance
Excellent
Oil Resistance
Excellent
Shape
Round
Grade
Standard
Maximum Temperature
450 Degrees F
Cross Section Fractional
3/8 in
Abrasion Resistance
Good
Cross Section Actual
0.375 in
Minimum Temperature
0 Degrees F
Water Resistance
Good

Description

Aflas Cord Stock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.