Zoro Homepage

Aflas Round Cord, 5/16" D, 5' L, 80A, Black

  • Mfr # ZUSA-RC-6

  • Zoro # G402584624


product price: $77.89
/ea
Free Shipping & Returns

Key Features

Material
Aflas
Color
Black
Durometer
80A
Tensile Strength
1,650 psi
Chemical Resistance
Excellent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-RC-6
Zoro #
G402584624
UPC #
193005161613
Country of Origin
United States

Dimensions

Overall Diameter
5/16 in
Overall Length
5 ft

Details

Item
Aflas Round Cord
Material
Aflas
Color
Black
Durometer
80A
Tensile Strength
1,650 psi
Chemical Resistance
Excellent
Minimum Temperature
0 Degrees F
Grade
Standard
Water Resistance
Good
Cross Section Actual
0.312 in
Shape
Round
Oil Resistance
Excellent
Cross Section Fractional
5/16 in
Abrasion Resistance
Good
Maximum Temperature
450 Degrees F
Weather Resistance
Excellent

Description

Aflas Cord Stock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.