Zoro Homepage

Aflas Round Cord, 7/64" D, 10' L, 80A, Black

  • Mfr # ZUSA-RC-627

  • Zoro # G702582702


product price: $31.89
/ea

Key Features

Material
Aflas
Color
Black
Durometer
80A
Tensile Strength
1,650 psi
Oil Resistance
Excellent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-RC-627
Zoro #
G702582702
UPC #
193005481940
Country of Origin
United States

Dimensions

Overall Length
10 ft
Overall Diameter
7/64 in

Details

Item
Aflas Round Cord
Material
Aflas
Color
Black
Durometer
80A
Tensile Strength
1,650 psi
Oil Resistance
Excellent
Abrasion Resistance
Good
Cross Section Actual
0.103 in
Water Resistance
Good
Shape
Round
Chemical Resistance
Excellent
Cross Section Fractional
3/32 in
Maximum Temperature
450 Degrees F
Minimum Temperature
0 Degrees F
Grade
Standard
Weather Resistance
Excellent

Description

Aflas Cord Stock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.