Zoro Homepage

Aflas Round Cord, 7/64" D, 50' L, 80A, Black

  • Mfr # ZUSA-RC-645

  • Zoro # G202582745


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Material
Aflas
Color
Black
Durometer
80A
Tensile Strength
1,650 psi
Chemical Resistance
Excellent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-RC-645
Zoro #
G202582745
UPC #
193005481766
Country of Origin
United States

Dimensions

Overall Length
50 ft
Overall Diameter
7/64 in

Details

Item
Aflas Round Cord
Material
Aflas
Color
Black
Durometer
80A
Tensile Strength
1,650 psi
Chemical Resistance
Excellent
Weather Resistance
Excellent
Cross Section Actual
0.103 in
Grade
Standard
Oil Resistance
Excellent
Cross Section Fractional
3/32 in
Water Resistance
Good
Abrasion Resistance
Good
Shape
Round
Maximum Temperature
450 Degrees F
Minimum Temperature
0 Degrees F

Description

Aflas Cord Stock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.