Zoro Homepage

Aflas Round Cord, 9/32" D, 100' L, 80A

  • Mfr # ZUSA-RC-658

  • Zoro # G202582462


product price: $1,111.99
/ea
Free Shipping & Returns

Key Features

Material
Aflas
Color
Black
Durometer
80A
Tensile Strength
1,650 psi
Cross Section Actual
0.275 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-RC-658
Zoro #
G202582462
UPC #
193005481711
Country of Origin
United States

Dimensions

Overall Diameter
9/32 in
Overall Length
100 ft

Details

Item
Aflas Round Cord
Material
Aflas
Color
Black
Durometer
80A
Tensile Strength
1,650 psi
Cross Section Actual
0.275 in
Water Resistance
Good
Grade
Standard
Maximum Temperature
450 Degrees F
Shape
Round
Cross Section Fractional
1/4 in
Abrasion Resistance
Good
Weather Resistance
Excellent
Minimum Temperature
0 Degrees F
Oil Resistance
Excellent
Chemical Resistance
Excellent

Description

Aflas Cord Stock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.