Zoro Homepage

Aflas Round Cord, 9/32" D, 12" L, 80A, Black

  • Mfr # ZUSA-RC-456

  • Zoro # G402584716


product price: $11.59
/ea

Key Features

Material
Aflas
Color
Black
Durometer
80A
Tensile Strength
1,650 psi
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-RC-456
Zoro #
G402584716
UPC #
193005315276
Country of Origin
United States

Dimensions

Overall Length
12 in
Overall Diameter
9/32 in

Details

Item
Aflas Round Cord
Material
Aflas
Color
Black
Durometer
80A
Tensile Strength
1,650 psi
Grade
Standard
Oil Resistance
Excellent
Weather Resistance
Excellent
Maximum Temperature
450 Degrees F
Cross Section Actual
0.275 in
Chemical Resistance
Excellent
Minimum Temperature
0 Degrees F
Abrasion Resistance
Good
Water Resistance
Good
Shape
Round
Cross Section Fractional
1/4 in

Description

Aflas Cord Stock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.