Aflas Round Cord, 9/32" D, 25' L, 80A, Black
Mfr # ZUSA-RC-640
Zoro # G602582420
product price: $279.99
/ea
Free Shipping & Returns
Key Features
Material
Aflas
Color
Black
Durometer
80A
Tensile Strength
1,650 psi
Abrasion Resistance
Good
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZUSA-RC-640
Zoro #
G602582420
UPC #
193005481896
Country of Origin
United States
Dimensions
Overall Diameter
9/32 in
Overall Length
25 ft
Details
Item
Aflas Round Cord
Material
Aflas
Color
Black
Durometer
80A
Tensile Strength
1,650 psi
Abrasion Resistance
Good
Minimum Temperature
0 Degrees F
Cross Section Actual
0.275 in
Weather Resistance
Excellent
Water Resistance
Good
Chemical Resistance
Excellent
Shape
Round
Oil Resistance
Excellent
Grade
Standard
Cross Section Fractional
1/4 in
Maximum Temperature
450 Degrees F
Description
Aflas Cord Stock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.