Zoro Homepage

Aflas Round Cord, 9/64" D, 12" L, 80A, Black

  • Mfr # ZUSA-RC-453

  • Zoro # G302582690


product price: $4.59
/ea
Sold in multiples of 2 for $9.18

Key Features

Material
Aflas
Color
Black
Durometer
80A
Tensile Strength
1,650 psi
Overall Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-RC-453
Zoro #
G302582690
UPC #
193005315245
Country of Origin
United States

Dimensions

Overall Length
12 in
Overall Diameter
9/64 in

Details

Item
Aflas Round Cord
Material
Aflas
Color
Black
Durometer
80A
Tensile Strength
1,650 psi
Chemical Resistance
Excellent
Weather Resistance
Excellent
Oil Resistance
Excellent
Shape
Round
Grade
Standard
Water Resistance
Good
Cross Section Fractional
1/8 in
Cross Section Actual
0.139 in
Maximum Temperature
450 Degrees F
Abrasion Resistance
Good
Minimum Temperature
0 Degrees F

Description

Aflas Cord Stock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.