Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Cylinder, 1-1/2 In Bore, 10 In. Stroke

  • Mfr # 827WN3

  • Zoro # G015544633


product price: $70.19
/ea

Key Features

Cylinder Action
Double Acting
Body Material
Stainless Steel
Rod Thread Length
3/4 in
Cylinder Type
Round Body
Magnetic Piston
Magnetic Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
827WN3
Zoro #
G015544633
UPC #
-
Country of Origin
China

Dimensions

Rod Thread Length
3/4 in
Extended Length
25 1/2 in
Body Diameter
1 5/8 in
Bore Diameter
1 9/16 in
Stroke Length
10 in
Inlet Size
1/8 in
Rod Thread Size
7/16"-20 UNF
Overall Width
1 5/8 in
Rod Diameter
1/2 in
Overall Height
1 5/8 in
Retracted Length
15 1/2 in
Nose Mount Thread Size
3/4"-16 UNF
End Cap Length
3/4 in

Details

Cylinder Action
Double Acting
Item
Air Cylinder
Body Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Magnetic Piston
Maximum Operating Pressure
145 psi
Cushion Type
Rubber Cushion
Series
NCM
Maximum Flow Rate
172 g/min
Includes
7/16"-20 UNF Nut, Pin
Minimum Operating Temperature
-4 Degrees F
Number of Rods
Single Rod
Weight
1.72 lb
Inlet Gender
Female
End Cap Material Grade
6061-T6
Maximum Operating Temperature
176 Degrees F
Cylinder Repair
Non-Repairable
Body Material Grade
SUS304
Piston Rod Material Finish
Chrome Plated
Actuation Type
Air Extend, Air Retract
Air Inlet Type
NPT
Air Inlet Center to Center Distance
12 7/32 in
System of Measurement
Inch
Mounting Orientation
Horizontal, Vertical
Piston Rod Material Grade
1045
Piston Material
Aluminum
End Cap Material Finish
Anodized
Minimum Operating Pressure
14.5 psi
Piston Rod Material
Carbon Steel
For Fluid Type
Compressed Air
End Cap Material
Aluminum

Description

Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Nose, Pivot, Bore Diameter 1 9/16 in, Cushion Type Rubber Cushion, Stroke Length 10 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Body Material Finish Not Applicable, Piston Rod Material Finish Chrome Plated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.