Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Cylinder, 1-1/2 In. Bore, 4 In. Stroke

  • Mfr # 827WM8

  • Zoro # G515544669


product price: $53.69
/ea

Key Features

Cylinder Action
Double Acting
Body Material
Stainless Steel
Rod Thread Length
3/4 in
Cylinder Type
Round Body
Magnetic Piston
Magnetic Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
827WM8
Zoro #
G515544669
UPC #
-
Country of Origin
China

Dimensions

Rod Thread Length
3/4 in
Overall Height
1 5/8 in
Rod Thread Size
7/16"-20 UNF
End Cap Length
3/4 in
Body Diameter
1 5/8 in
Bore Diameter
1 9/16 in
Extended Length
13 1/2 in
Overall Width
1 5/8 in
Retracted Length
9 1/2 in
Nose Mount Thread Size
3/4"-16 UNF
Inlet Size
1/8 in
Rod Diameter
1/2 in
Stroke Length
4 in

Details

Item
Air Cylinder
Cylinder Action
Double Acting
Body Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Magnetic Piston
Piston Rod Material Grade
1045
System of Measurement
Inch
Actuation Type
Air Extend, Air Retract
Mounting Orientation
Horizontal, Vertical
Minimum Operating Pressure
14.5 psi
Piston Rod Material
Carbon Steel
End Cap Material Finish
Anodized
For Fluid Type
Compressed Air
Air Inlet Type
NPT
Piston Material
Aluminum
Series
NCM
Minimum Operating Temperature
-4 Degrees F
Maximum Flow Rate
172 g/min
Inlet Gender
Female
Maximum Operating Temperature
176 Degrees F
Weight
1.15 lb
End Cap Material Grade
6061-T6
End Cap Material
Aluminum
Cushion Type
Rubber Cushion
Maximum Operating Pressure
145 psi
Piston Rod Material Finish
Chrome Plated
Includes
7/16"-20 UNF Nut, Pin
Air Inlet Center to Center Distance
6 7/32 in
Number of Rods
Single Rod
Body Material Grade
SUS304
Cylinder Repair
Non-Repairable

Description

Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Nose, Pivot, Bore Diameter 1 9/16 in, Cushion Type Rubber Cushion, Stroke Length 4 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Body Material Finish Not Applicable, Piston Rod Material Finish Chrome Plated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.