Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Cylinder, 1-1/2In Bore, 6In Stroke

  • Mfr # 827WP4

  • Zoro # G815544642


product price: $45.55
/ea

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Rod Thread Length
3/4 in
Cylinder Type
Extruded
Magnetic Piston
Magnetic Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
827WP4
Zoro #
G815544642
UPC #
-
Country of Origin
China

Dimensions

Rod Thread Length
3/4 in
Bore Diameter
1 9/16 in
Extended Length
17 3/8 in
Overall Width
2 in
Rod Diameter
5/8 in
Inlet Size
1/4 in
End Cap Length
1 1/16 in
Rod Thread Size
7/16"-20 UNF
Overall Height
2 in
Retracted Length
11 3/8 in
Stroke Length
6 in

Details

Cylinder Action
Double Acting
Item
Air Cylinder
Body Material
Aluminum
Cylinder Type
Extruded
Magnetic Piston
Magnetic Piston
System of Measurement
Inch
Includes
(8) 1/4"-28 UNF Screws, 7/16"-20 UNF Nut
Mounting Orientation
Horizontal, Vertical
Body Material Finish
Anodized
Actuation Type
Air Extend, Air Retract
Piston Rod Material Grade
1045
Piston Rod Material Finish
Chrome Plated
Minimum Operating Pressure
14.5 psi
Body Material Grade
6063-T5
Air Inlet Type
NPT
Maximum Flow Rate
172 g/min
Piston Rod Material
Carbon Steel
Inlet Gender
Female
Cylinder Repair
Repairable
End Cap Material Finish
Powder Coated
Air Inlet Center to Center Distance
8 9/16 in
End Cap Material
Aluminum
Maximum Operating Pressure
145 psi
For Fluid Type
Compressed Air
Minimum Operating Temperature
-4 Degrees F
Number of Rods
Single Rod
Weight
2.23 lb
Maximum Operating Temperature
176 Degrees F
Piston Material
Aluminum
Series
NBC
End Cap Material Grade
384
Cushion Type
Air Cushion

Description

Air Cylinder, Body Material Aluminum, Cylinder Type Extruded, Cylinder Repair Repairable, Magnetic Piston Magnetic Piston, Mounting Type Sleeve Nut, Bore Diameter 1 9/16 in, Cushion Type Air Cushion, Stroke Length 6 in, Inlet Size 1/4 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Mounting Location Front, Rear

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.