Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Cylinder, 1-1/2In Bore, 8In Stroke

  • Mfr # 827WP5

  • Zoro # G415544646


product price: $49.09
/ea

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Rod Thread Length
3/4 in
Cylinder Type
Extruded
Magnetic Piston
Magnetic Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
827WP5
Zoro #
G415544646
UPC #
-
Country of Origin
China

Dimensions

Rod Thread Length
3/4 in
End Cap Length
1 1/16 in
Bore Diameter
1 9/16 in
Overall Width
2 in
Rod Diameter
5/8 in
Retracted Length
13 3/8 in
Extended Length
21 3/8 in
Overall Height
2 in
Inlet Size
1/4 in
Stroke Length
8 in
Rod Thread Size
7/16"-20 UNF

Details

Item
Air Cylinder
Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Extruded
Magnetic Piston
Magnetic Piston
Body Material Grade
6063-T5
Mounting Orientation
Horizontal, Vertical
Air Inlet Type
NPT
System of Measurement
Inch
Minimum Operating Temperature
-4 Degrees F
Body Material Finish
Anodized
Piston Rod Material
Carbon Steel
Weight
2.58 lb
End Cap Material Grade
384
Number of Rods
Single Rod
End Cap Material
Aluminum
Piston Rod Material Grade
1045
Piston Rod Material Finish
Chrome Plated
Air Inlet Center to Center Distance
10 9/16 in
Actuation Type
Air Extend, Air Retract
Series
NBC
Inlet Gender
Female
For Fluid Type
Compressed Air
Maximum Operating Temperature
176 Degrees F
Cushion Type
Air Cushion
End Cap Material Finish
Powder Coated
Cylinder Repair
Repairable
Maximum Flow Rate
172 g/min
Piston Material
Aluminum
Includes
(8) 1/4"-28 UNF Screws, 7/16"-20 UNF Nut
Maximum Operating Pressure
145 psi
Minimum Operating Pressure
14.5 psi

Description

Air Cylinder, Body Material Aluminum, Cylinder Type Extruded, Cylinder Repair Repairable, Magnetic Piston Magnetic Piston, Mounting Type Sleeve Nut, Bore Diameter 1 9/16 in, Cushion Type Air Cushion, Stroke Length 8 in, Inlet Size 1/4 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Mounting Location Front, Rear

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.