Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Cylinder, 2-1/2In Bore, 10In Stroke

  • Mfr # 827WR8

  • Zoro # G515544645


product price: $79.15
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Rod Thread Length
3/4 in
Cylinder Type
Extruded
Magnetic Piston
Magnetic Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
827WR8
Zoro #
G515544645
UPC #
-
Country of Origin
China

Dimensions

Rod Thread Length
3/4 in
Stroke Length
10 in
Inlet Size
3/8 in
End Cap Length
1 1/16 in
Rod Diameter
13/16 in
Retracted Length
15 1/2 in
Overall Width
2 15/16 in
Overall Height
2 15/16 in
Extended Length
25 1/2 in
Bore Diameter
2 1/2 in
Rod Thread Size
7/16"-20 UNF

Details

Cylinder Action
Double Acting
Item
Air Cylinder
Body Material
Aluminum
Cylinder Type
Extruded
Magnetic Piston
Magnetic Piston
Cushion Type
Air Cushion
Piston Material
Aluminum
Maximum Flow Rate
426.8 g/min
Piston Rod Material Finish
Chrome Plated
Mounting Orientation
Horizontal, Vertical
Piston Rod Material Grade
1045
Maximum Operating Pressure
145 psi
Minimum Operating Temperature
-4 Degrees F
End Cap Material
Aluminum
Body Material Finish
Anodized
Number of Rods
Single Rod
Weight
4.96 lb
System of Measurement
Inch
Maximum Operating Temperature
176 Degrees F
Cylinder Repair
Repairable
Series
NBC
Actuation Type
Air Extend, Air Retract
Includes
(8) 5/16"-24 UNF Screws, 7/16"-20 UNF Nut
End Cap Material Finish
Powder Coated
Minimum Operating Pressure
14.5 psi
Inlet Gender
Female
Piston Rod Material
Carbon Steel
Air Inlet Center to Center Distance
12 9/16 in
For Fluid Type
Compressed Air
Air Inlet Type
NPT
Body Material Grade
6063-T5
End Cap Material Grade
384

Description

Air Cylinder, Body Material Aluminum, Cylinder Type Extruded, Cylinder Repair Repairable, Magnetic Piston Magnetic Piston, Mounting Type Sleeve Nut, Bore Diameter 2 1/2 in, Cushion Type Air Cushion, Stroke Length 10 in, Inlet Size 3/8 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Mounting Location Front, Rear

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.