Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Cylinder, 2In Bore, 10In Stroke

  • Mfr # 827WR2

  • Zoro # G815544673


product price: $60.45
/ea

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Rod Thread Length
3/4 in
Cylinder Type
Extruded
Magnetic Piston
Magnetic Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
827WR2
Zoro #
G815544673
UPC #
-
Country of Origin
China

Dimensions

Rod Thread Length
3/4 in
Extended Length
25 3/8 in
Rod Diameter
13/16 in
Inlet Size
1/4 in
Stroke Length
10 in
End Cap Length
1 1/16 in
Overall Width
2 7/16 in
Rod Thread Size
7/16"-20 UNF
Bore Diameter
2 in
Retracted Length
15 3/8 in
Overall Height
2 7/16 in

Details

Item
Air Cylinder
Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Extruded
Magnetic Piston
Magnetic Piston
Piston Rod Material
Carbon Steel
Piston Rod Material Finish
Chrome Plated
Inlet Gender
Female
Minimum Operating Temperature
-4 Degrees F
System of Measurement
Inch
Maximum Operating Pressure
145 psi
Series
NBC
For Fluid Type
Compressed Air
Body Material Finish
Anodized
Piston Material
Aluminum
End Cap Material Finish
Powder Coated
Actuation Type
Air Extend, Air Retract
Cylinder Repair
Repairable
Air Inlet Type
NPT
Air Inlet Center to Center Distance
12 31/64 in
Piston Rod Material Grade
1045
Number of Rods
Single Rod
Mounting Orientation
Horizontal, Vertical
Maximum Flow Rate
268.8 g/min
Body Material Grade
6063-T5
Minimum Operating Pressure
14.5 psi
Weight
4.17 lb
End Cap Material Grade
384
Includes
(8) 1/4"-28 UNF Screws, 7/16"-20 UNF Nut
End Cap Material
Aluminum
Maximum Operating Temperature
176 Degrees F
Cushion Type
Air Cushion

Description

Air Cylinder, Body Material Aluminum, Cylinder Type Extruded, Cylinder Repair Repairable, Magnetic Piston Magnetic Piston, Mounting Type Sleeve Nut, Bore Diameter 2 in, Cushion Type Air Cushion, Stroke Length 10 in, Inlet Size 1/4 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Mounting Location Front, Rear

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.