Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Cylinder, 3-1/4In Bore, 4In Stroke

  • Mfr # 827WT1

  • Zoro # G115544663


product price: $92.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Rod Thread Length
1 1/8 in
Cylinder Type
Extruded
Magnetic Piston
Magnetic Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
827WT1
Zoro #
G115544663
UPC #
-
Country of Origin
China

Dimensions

Rod Thread Length
1 1/8 in
Stroke Length
4 in
Retracted Length
10 3/4 in
Bore Diameter
3 1/8 in
Overall Width
3 11/16 in
Rod Diameter
1 in
Rod Thread Size
3/4"-16 UNF
End Cap Length
1 5/16 in
Overall Height
3 11/16 in
Extended Length
14 3/4 in
Inlet Size
3/8 in

Details

Item
Air Cylinder
Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Extruded
Magnetic Piston
Magnetic Piston
Maximum Flow Rate
688.2 g/min
Piston Material
Aluminum
End Cap Material Finish
Powder Coated
Piston Rod Material Grade
1045
Maximum Operating Temperature
176 Degrees F
Number of Rods
Single Rod
Piston Rod Material Finish
Chrome Plated
Weight
6.15 lb
Body Material Finish
Anodized
Piston Rod Material
Carbon Steel
Actuation Type
Air Extend, Air Retract
Mounting Orientation
Horizontal, Vertical
Minimum Operating Temperature
-4 Degrees F
System of Measurement
Inch
End Cap Material
Aluminum
Maximum Operating Pressure
145 psi
Air Inlet Type
NPT
Includes
(8) 3/8"-24 UNF Screws, 3/4"-16 UNF Nut
Air Inlet Center to Center Distance
6 61/64 in
Inlet Gender
Female
For Fluid Type
Compressed Air
Cushion Type
Air Cushion
End Cap Material Grade
384
Cylinder Repair
Repairable
Body Material Grade
6063-T5
Series
NBC
Minimum Operating Pressure
14.5 psi

Description

Air Cylinder, Body Material Aluminum, Cylinder Type Extruded, Cylinder Repair Repairable, Magnetic Piston Magnetic Piston, Mounting Type Sleeve Nut, Bore Diameter 3 1/8 in, Cushion Type Air Cushion, Stroke Length 4 in, Inlet Size 3/8 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Mounting Location Front, Rear

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.