Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Foam Sheets, 12"x12", White, PK800

  • Mfr # 39UK83

  • Zoro # G0077747


product price: $202.99
/pk 800, $0.25/ea
Free Shipping & Returns

Key Features

Material
Polyethylene
Length
12"
Width
12"
Color
White
Thickness
1/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39UK83
Zoro #
G0077747
UPC #
841436045926
Country of Origin
United States

Dimensions

Length
12"
Width
12"
Thickness
1/8"
Sheet Thickness
3.18 mm
Foam Square Length
12 in
Foam Square Width
12 in
Sheet Width
12 in
Sheet Length
12 in
Overall Foam Square Size
12 in L x 12 in W

Details

Material
Polyethylene
Item
Foam Sheets
Color
White
Foam Sheet Type
Foam
Sheets per Case
800

Description

Foam Sheets, Foam Sheet Type Foam, Sheet Thickness 3.18 mm, Sheet Width 12 in, Sheet Length 12 in, Sheets per Case 800, Foam Square Length 12 in, Foam Square Width 12 in, Overall Foam Square Size 12 in L x 12 in W, Material Polyethylene, Color White, Package Quantity 800

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.