Zoro Homepage

Air Hard Flat Stock, A2, 1/2 In Wx36 In L

  • Mfr # A238126

  • Zoro # G4526295


product price: $57.15
/ea

Key Features

Material
Tool Steel
Hardness Scale
200 to 235 BHN
Finish
RMS 45 Max
Grade
A2
Length Tolerance
+0.25 in/+0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A238126
Zoro #
G4526295
UPC #
-
Country of Origin
United States

Dimensions

Length
36 in
Width
1/2 in
Thickness
0.38 in
Length Tolerance
+0.25 in/+0.5 in
Width Tolerance
+0.005 in/0 in
Overall Length
36 in
Overall Width
1/2 in

Description

Tool Steel Rectangular Bar, Material Tool Steel, Material Grade A2, Thickness 0.38 in, Thickness Tolerance +/-0.001 in, Overall Length 36 in, Overall Width 1/2 in, Fabrication Hot Rolled, Heat Treatable Heat Treatable, Heat Treatment Air-Hardened, Mechanical Finish Precision Ground, Yield Strength 65,000 psi, Tensile Strength 103,000 psi, Brinell Hardness 200 BHN, Rockwell Hardness 24 HRC, Standards AISI A-2, ASTM A681-08, FEDERAL QQT 570 REV C, SAE J437, UNS T30102

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.