Zoro Homepage

Air Hard Flat Stock, A2, 3/4 In Wx36 In L

  • Mfr # A234346

  • Zoro # G4549517


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Material
Tool Steel
Length
36 in
Thickness
0.75 in
Hardness Scale
200 to 235 BHN
Grade
A2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A234346
Zoro #
G4549517
UPC #
-
Country of Origin
United States

Dimensions

Length
36 in
Width
3/4 in
Thickness
0.75 in
Length Tolerance
+0.25 in/+0.5 in
Width Tolerance
+0.005 in/0 in
Overall Length
36 in
Overall Width
3/4 in

Details

Item
Tool Steel Square Bar
Material
Tool Steel
Hardness Scale
200 to 235 BHN
Grade
A2
Finish
RMS 45 Max
Standards
AISI A-2, ASTM A681-08, FEDERAL QQT 570 REV C, SAE J437, UNS T30102
Thickness Tolerance
+/-0.001 in
Shape
Square
Tensile Strength
103,000 psi
Yield Strength
65,000 psi
Heat Treatment
Air-Hardened
Fabrication
Hot Rolled
Brinell Hardness
200 BHN
Mechanical Finish
Precision Ground
Heat Treatable
Heat Treatable
Includes Material Certificate
Material Test Report
Material Grade
A2
Rockwell Hardness
24 HRC
Tolerance Rating
Standard
System of Measurement
Inch

Description

Tool Steel Square Bar, Material Tool Steel, Material Grade A2, Thickness 0.75 in, Thickness Tolerance +/-0.001 in, Overall Length 36 in, Overall Width 3/4 in, Fabrication Hot Rolled, Heat Treatable Heat Treatable, Heat Treatment Air-Hardened, Mechanical Finish Precision Ground, Yield Strength 65,000 psi, Tensile Strength 103,000 psi, Brinell Hardness 200 BHN, Rockwell Hardness 24 HRC, Standards AISI A-2, ASTM A681-08, FEDERAL QQT 570 REV C, SAE J437, UNS T30102

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.