Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Hard Flat Stock, A2, 8In Wx36In L

  • Mfr # A233286

  • Zoro # G6978325


product price: $286.99
/ea
Free Shipping & Returns

Key Features

Material
Tool Steel
Length
36 in
Width
8 in
Thickness
0.09 in
Hardness Scale
200 to 235 BHN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A233286
Zoro #
G6978325
UPC #
-
Country of Origin
United States

Dimensions

Length
36 in
Width
8 in
Thickness
0.09 in
Length Tolerance
+0.25 in/+0.5 in
Width Tolerance
+0.005 in/0 in
Overall Width
8 in
Overall Length
36 in

Details

Item
Tool Steel Sheet
Material
Tool Steel
Hardness Scale
200 to 235 BHN
Grade
A2
Finish
RMS 45 Max
Standards
AISI A-2, ASTM A681-08, FEDERAL QQT 570 REV C, SAE J437, UNS T30102
Thickness Tolerance
+/-0.001 in
Mechanical Finish
Precision Ground
Brinell Hardness
200 BHN
System of Measurement
Inch
Rockwell Hardness
24 HRC
Tensile Strength
103,000 psi
Tolerance Rating
Standard
Heat Treatable
Heat Treatable
Heat Treatment
Annealed
Yield Strength
65,000 psi
Material Grade
A2
Fabrication
Hot Rolled
Includes Material Certificate
Material Test Report
Shape
Sheet
Resistance Properties
Wear-Resistant

Description

Tool Steel Sheet, Brinell Hardness 200 BHN, Fabrication Hot Rolled, Heat Treatable Heat Treatable, Heat Treatment Annealed, Includes Material Certificate Material Test Report, Length Tolerance +0.25 in/+0.5 in, Material Tool Steel, Material Grade A2, Mechanical Finish Precision Ground, Overall Length 36 in, Overall Width 8 in, Rockwell Hardness 24 HRC, Shape Sheet, Standards AISI A-2, ASTM A681-08, FEDERAL QQT 570 REV C, SAE J437, UNS T30102, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.