Air-Operated Syringe, 30 mL, Luer Lock (Barrel And Stopper Only), High Density Polypropylene, PK 10

  • Mfr # 5FVD5

  • Zoro # G3003567


product price: $12.69
/pk 10, $1.27/ea

Key Features

Type
Air Operated Luer Lock (Barrel And Stopper Only)
Material
High Density Polypropylene
Color
Translucent
For Use With
Pneumatic Syringe Dispensing Machine
Application
Designed for Industrial Dispensing for Careful Placement of Materials Such as Adhesives, Pastes, Sealants, Lubricants, Fluxes and Grease, Among Others
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5FVD5
Zoro #
G3003567
UPC #
-
Country of Origin
United States

Details

Item
Air-Operated Syringe
Type
Air Operated Luer Lock (Barrel And Stopper Only)
Material
High Density Polypropylene
Capacity
30 cc
Color
Translucent
For Use With
Pneumatic Syringe Dispensing Machine
Application
Designed for Industrial Dispensing for Careful Placement of Materials Such as Adhesives, Pastes, Sealants, Lubricants, Fluxes and Grease, Among Others
Dispenses
Adhesives, Fluxes, Grease, Lubricants, Pastes, Sealants
Hub Connection Type
Luer-Lock
Product Type
Air-Operated Syringe
Actuation
Air-Powered
UV Resistant Body
No

Description

Air-Operated Syringe, Actuation Air-Powered, Capacity 30 mL, Color Translucent, For Use With Pneumatic Syringe Dispensing Machine, Hub Connection Type Luer-Lock, Material Polypropylene, UV Resistant Body No, Product Type Air-Operated Syringe, Application Designed for Industrial Dispensing for Careful Placement of Materials Such as Adhesives, Pastes, Sealants, Lubricants, Fluxes and Grease, Among Others, Dispenses Adhesives, Fluxes, Grease, Lubricants, Pastes, Sealants, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.