Air Splint, Ankle/Foot
- Mfr # 606-105
- Zoro # G2825760
product price:Â
$
18.79
/ea
Key Features
Material
Vinyl
Color
Clear
Product Type
Air Splint
Number of Splints
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 606-105
- Zoro #
- G2825760
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- Air Splint
- Material
- Vinyl
- Color
- Clear
- Product Type
- Air Splint
- Number of Splints
- 1
Description
Air Splint, Color Clear, Material Vinyl
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.