Airport Barricade, Plastic, 10 in Height, 96 in Length, 25 lb, Orange/White

  • Mfr # AB96-O

  • Zoro # G7885860


product price:  $194.99
/ea
Free Shipping & Returns

Key Features

Color
Orange/White
Material
Plastic
Height
10 in
Weight
25 lb
Length
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AB96-O
Zoro #
G7885860
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Length
96 in
Width
10 in
Outside Diameter
10 in
Panel Width
10 in
Storage Size Width
10 in
Panel Length
96 in
Storage Size Length
96 in
Overall Height
10 in
Reflective Stripe Height
6 in
Overall Depth
10 in
Barricade Width
96 in
Top Panel Height
10 in

Details

Item
Airport Barricade
Color
Orange/White
Material
Plastic
Weight
25 lb
Includes
Flag Mount, Light Hole for 360 Degrees Lights, Space for Barricade Lights
Standards
FAA
Tape Color
Orange
Weight When Filled with Water
220 lb
Interlocking
Yes
Empty Weight
25 lb
Legend
Striped/Blank
Fillable
Yes
Number of Light Mounting Locations
4
Accepts Light
Yes
Body Material
Plastic
Reflective Stripe Color
Orange
Number of Lights Included
0
Fillable Ballast Material
Water
Series
AB96

Description

Traffic Barrier, Legend No Legend, Accepts Light Yes, Empty Weight 25 lb, Fillable Ballast Material Water, Interlocking Yes, Body Material Plastic, Overall Depth 10 in, Fillable Yes, Overall Height 10 in, Barricade Width 96 in, Color Orange, Weight When Filled with Water 220 lb, Includes Flag Mount, Light Hole for 360 Degrees Lights, Space for Barricade Lights, Standards FAA, Number of Light Mounting Locations 4, Number of Lights Included 0, Reflective Stripe Color Orange

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.