Alcohol Pads, Swab, 0.500 oz., PK50
Mfr # 22150
Zoro # G7346311
product price: $3.59
/pk 50, $0.07/eaKey Features
Application - First Aid and Wound Care
Antiseptics
Formula
70% Isopropyl Alcohol
Size
0.5 oz
Form - First Aid and Wound Care
Swab
Package Type - First Aid and Wound Care
Box, Wrapped Packets
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22150
Zoro #
G7346311
UPC #
347682221508
Country of Origin
China
Dimensions
Size
0.5 oz
Size - First Aid and Wound Care
0.5 oz
Details
Item
Topical Antiseptic Wipes
Application - First Aid and Wound Care
Antiseptics
Formula
70% Isopropyl Alcohol
Form - First Aid and Wound Care
Swab
Package Type - First Aid and Wound Care
Box, Wrapped Packets
Count - First Aid and Wound Care
50
Standards
FDA
Unitized
Unitized
Item - First Aid and Wound Care
Alcohol Pads
Concentration
70%
Format
Wipes
Alcohol Content
Contains Alcohol
Exterior Package Type
Box
Active Ingredient
Isopropyl Alcohol
Number of Units Included
50
Purpose
Antiseptics
Product Type
Topical Antiseptic
Compatible Manufacturer Part Number
16UMA, 16UPA, 24UMA, 24UPA, 36UMA, 36UPA, 700ANSI, 703ANSI, 733ANSI, 734ANSI, 738ANSI, 740ANSI, 745ANSI, 756ANSI, 768ANSI, 787ANSI, 807ANSI, 818ANSI, 821ANSI, 887ANSI
Unit Package Type
Packet
Description
Topical Antiseptic Wipes, Format Wipes, Active Ingredient Isopropyl Alcohol, Concentration 70 Percent, Unitized Unitized, Size 0.5 oz, Unit Package Type Packet, Number of Units Included 50, Compatible Manufacturer Part Number 16UMA, 16UPA, 24UMA, 24UPA, 36UMA, 36UPA, 700ANSI, 703ANSI, 733ANSI, 734ANSI, 738ANSI, 740ANSI, 745ANSI, 756ANSI, 768ANSI, 787ANSI, 807ANSI, 818ANSI, 821ANSI, 887ANSI, Purpose Antiseptics, Alcohol Content Contains Alcohol, Exterior Package Type Box
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.