Zoro Homepage

ALLOY, COLD FINISH, BAR

  • Mfr # 40f.625x1.5-12

  • Zoro # G515827458


product price: $29.19
/ea

Key Features

Material
Alloy Steel
Length Tolerance
+/-1 in
Elongation
15 %
Thickness
0.625 in
Yield Strength
85,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40f.625x1.5-12
Zoro #
G515827458
UPC #
-
Country of Origin
United States

Dimensions

Length Tolerance
+/-1 in
Thickness
0.625 in
Overall Width
1 1/2 in
Overall Length
12 in
Width Tolerance
0 in/-0.005 in

Description

ALLOY, COLD FINISH, BAR

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.