Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ALLOY, COLD FINISH, BAR

  • Mfr # 40f.625x2-12

  • Zoro # G415827435


product price: $39.49
/ea

Key Features

Material
Alloy Steel
Length Tolerance
+/-1 in
Yield Strength
85,000 psi
Maximum Temperature
2,580 Degrees F
Elongation
15 %
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40f.625x2-12
Zoro #
G415827435
UPC #
-
Country of Origin
United States

Dimensions

Length Tolerance
+/-1 in
Overall Length
12 in
Overall Width
2 in
Width Tolerance
0 in/-0.006 in
Thickness
0.625 in

Details

Item
Alloy Steel Flat Bar
Material
Alloy Steel
Yield Strength
85,000 psi
Maximum Temperature
2,580 Degrees F
Elongation
15 %
Standards
A29M-15, ASTM A108, ASTM A29, ASTM A304
Heat Treatable
Heat Treatable
Material Grade
4140
Galvanized
Not Galvanized
Thickness Tolerance
-0.01 in/-0.04 in
Tolerance Rating
Standard
Brinell Hardness
197 BHN
Straightness Tolerance
+/-0.125 in per 5 ft
System of Measurement
Inch
Heat Treatment
Annealed
Fabrication
Cold Drawn
Machinability
65 %
Includes Material Certificate
Material Certificate with Lot Number
Tensile Strength
95,000 psi
Resistance Properties
Fatigue-Resistant, Wear-Resistant
Shape
Flat
Rockwell Hardness
19 HRC

Description

ALLOY, COLD FINISH, BAR

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.