ALLOY, COLD FINISH, BAR
Mfr # 40f.625x2-24
Zoro # G215827420
product price: $69.49
/eaKey Features
Material
Alloy Steel
Length Tolerance
+/-2 in
Fabrication
Cold Drawn
Machinability
65 %
Galvanized
Not Galvanized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40f.625x2-24
Zoro #
G215827420
UPC #
-
Country of Origin
United States
Dimensions
Length Tolerance
+/-2 in
Thickness
0.625 in
Overall Length
24 in
Width Tolerance
0 in/-0.006 in
Overall Width
2 in
Description
ALLOY, COLD FINISH, BAR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.