Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ALLOY, COLD FINISH, BAR

  • Mfr # 40f.625x2-36

  • Zoro # G515827397


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Material
Alloy Steel
Length Tolerance
+/-3 in
Heat Treatment
Annealed
Material Grade
4140
Straightness Tolerance
+/-0.125 in per 5 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40f.625x2-36
Zoro #
G515827397
UPC #
-
Country of Origin
United States

Dimensions

Length Tolerance
+/-3 in
Width Tolerance
0 in/-0.006 in
Thickness
0.625 in
Overall Width
2 in
Overall Length
36 in

Details

Item
Alloy Steel Flat Bar
Material
Alloy Steel
Heat Treatment
Annealed
Material Grade
4140
Straightness Tolerance
+/-0.125 in per 5 ft
Maximum Temperature
2,580 Degrees F
Tensile Strength
95,000 psi
Standards
A29M-15, ASTM A108, ASTM A29, ASTM A304
Tolerance Rating
Standard
Galvanized
Not Galvanized
Includes Material Certificate
Material Certificate with Lot Number
Thickness Tolerance
-0.01 in/-0.04 in
Yield Strength
85,000 psi
Heat Treatable
Heat Treatable
Fabrication
Cold Drawn
Brinell Hardness
197 BHN
Shape
Flat
Elongation
15 %
Resistance Properties
Fatigue-Resistant, Wear-Resistant
Machinability
65 %
System of Measurement
Inch
Rockwell Hardness
19 HRC

Description

ALLOY, COLD FINISH, BAR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.